GE Lighting 250R40/4 Medium Skirt Infrared Lamp, 250W | Graybar Store
GE Lighting - Medium Skirt Infrared Lamp, 250W - 250R40/4
+ / - Hover over image to Zoom
Other Views

    Medium Skirt Infrared Lamp, 250W

    Manufacturer: GE Lighting
    Manufacturer #: 250R40/4
    SKU: 88110885
    $16.72
    Checking Pricing
         
    Initial Lumens:0
    Packaging:24 Per Case
    Rated Life (Hour):5000
    Wattage:250
    Alternate Manufacturer Part No.:20724
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 250R40/4
    • Alternate Manufacturer Part No. 20724
    • Base Type Medium Skirt
    • Bulb Shape R40
    • Initial Lumens 0
    • Rated Life (Hour) 5000
    Product Overview:
    GE inside frost infrared lamp with medium skirt base and 5000 rated life hours.