GE Lighting 200PAR46/3NSP-120 Medium Side Prong, PAR46, Narrow Flood Lamp | Graybar Store
GE Lighting - Medium Side Prong, PAR46, Narrow Flood Lamp - 200PAR46/3NSP-120
+ / - Hover over image to Zoom
Other Views

    Medium Side Prong, PAR46, Narrow Flood Lamp

    Manufacturer: GE Lighting
    Manufacturer #: 200PAR46/3NSP-120
    SKU: 88110847
    $35.94
    Checking Pricing
         
    Initial Lumens:2270
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:200
    Alternate Manufacturer Part No.:20115
    Additional Features:Narrow Flood
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 200PAR46/3NSP-120
    • Additional Features Narrow Flood
    • Alternate Manufacturer Part No. 20115
    • Base Type Medium Side Prong
    • Bulb Shape PAR46
    • Initial Lumens 2270
    • Rated Life (Hour) 2000
    • Wattage 200
    • Packaging 12 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE clear 200W PAR46 with medium side prong base, 2270 initial lumens and 2000 rated life hours for general purpose narrow flood applications.