GE Lighting 200PAR46/3MFL Medium Side Prong, PAR46, Medium Flood Lamp, 130V | Graybar Store
GE Lighting - Medium Side Prong, PAR46, Medium Flood Lamp, 130V - 200PAR46/3MFL
+ / - Hover over image to Zoom
Other Views

    Medium Side Prong, PAR46, Medium Flood Lamp, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 200PAR46/3MFL
    SKU: 88110846
    $37.44
    Checking Pricing
         
    Initial Lumens:2270
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:200
    Alternate Manufacturer Part No.:20140
    Additional Features:Medium Flood
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 200PAR46/3MFL
    • Additional Features Medium Flood
    • Alternate Manufacturer Part No. 20140
    • Base Type Medium Side Prong
    • Bulb Shape PAR46
    • Initial Lumens 2270
    Product Overview:
    GE clear 200W 130V PAR46 with medium side prong base, 2270 initial lumens and 2000 rated life hours for general purpose medium flood applications.