GE Lighting 200PAR46/3MFL12P Medium Side Prong, PAR46, Medium Flood Lamp, 120V | Graybar Store
GE Lighting - Medium Side Prong, PAR46, Medium Flood Lamp, 120V - 200PAR46/3MFL12P
+ / - Hover over image to Zoom
Other Views

    Medium Side Prong, PAR46, Medium Flood Lamp, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 200PAR46/3MFL12P
    SKU: 88110845
    $35.94
    Checking Pricing
         
    Initial Lumens:2270
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:200
    Alternate Manufacturer Part No.:20138
    Additional Features:Medium Flood
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 200PAR46/3MFL12P
    • Additional Features Medium Flood
    • Alternate Manufacturer Part No. 20138
    • Base Type Medium Side Prong
    • Bulb Shape PAR46
    • Initial Lumens 2270
    Product Overview:
    GE clear 200W 120V PAR46 with medium side prong base, 2270 initial lumens and 2000 rated life hours for general purpose medium flood applications.