Leviton 5W310-N Medium Opt-X® Wall-Mount Enclosure with Solid Metal Door and No Lock | Graybar Store
Leviton - Medium Opt-X® Wall-Mount Enclosure with Solid Metal Door and No Lock - 5W310-N
+ / - Hover over image to Zoom
Other Views

    Medium Opt-X® Wall-Mount Enclosure with Solid Metal Door and No Lock

    Manufacturer: Leviton
    Manufacturer #: 5W310-N
    SKU: 97128804
    $220.81
    Checking Pricing
         
    Lockable:No Lock
    Size:Medium
    Door Style:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5W310-N
    • Size Medium
    • Door Style Solid
    • Enclosure Color Black
    • Lockable No Lock
    Product Overview:
    Opt-X® 1000 medium empty wall mount enclosure with solid metal door and no lock.
    Enclosure is 12 H x 14 W x 5.25 inch D. Medium enclosure can hold up to 96 Fibers (Using LC), Accepts (4) Adapter Plates, (6) Splice Trays, (4) MTP Module.