Pentair Hoffman A30R3012HCR Medium NEMA 3R Hinge Cover 30 x 30 x 12 Junction Box with Equipment Mounting Studs | Graybar Store
Pentair Hoffman - Medium NEMA 3R Hinge Cover 30 x 30 x 12 Junction Box with Equipment Mounting Studs - A30R3012HCR
+ / - Hover over image to Zoom
Other Views

    Medium NEMA 3R Hinge Cover 30 x 30 x 12 Junction Box with Equipment Mounting Studs

    Manufacturer: Pentair Hoffman
    Manufacturer #: A30R3012HCR
    SKU: 88131679
    $681.01
    Checking Pricing
         
    Dimensions HxWxD (Inches):30 x 30 x 12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A30R3012HCR
    • Cover Mounting Hinge
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 3R
    • With Knockouts PIM_Null
    • Dimensions HxWxD (Inches) 30 x 30 x 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R Steel raintight hinge cover 30 x 30 x 12 in. junction box with equipment mounting studs.
    • Drip shield top and seam-free sides, front and back
    • 16 Gauge plated steel continuous hinge has stainless steel pin
    • Cover fastened securely with captive plated steel screws
    • Collar studs provided for mounting optional panels
    • Hasp and staple provided for padlocking
    • No gasketing or knockouts