Leviton 2004 Medium-Medium Base 2-Piece 660W 250V Incandescent Lampholder 1-1/4 in. Socket Extension, White Glazed Porcelain | Graybar Store
Leviton - Medium-Medium Base 2-Piece 660W 250V Incandescent Lampholder 1-1/4 in. Socket Extension, White Glazed Porcelain - 2004
+ / - Hover over image to Zoom
Other Views

    Medium-Medium Base 2-Piece 660W 250V Incandescent Lampholder 1-1/4 in. Socket Extension, White Glazed Porcelain

    Manufacturer: Leviton
    Manufacturer #: 2004
    SKU: 88156114
    $8.18
    Checking Pricing
         
    Lampholder Type:Incandescent
    Rating:660W, 250V
    Lamp Base:Medium to Medium
    Body Type/Material:2-Piece Porcelain
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2004
    • Body Type/Material 2-Piece Porcelain
    • Lamp Base Medium to Medium
    • Lampholder Type Incandescent
    • Rating 660W, 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White 660W 250V 2-piece glazed porcelain incandescent socket extension with medium-medium base. Extension length 1-1/4 in.
    NOTE: For Use in Porcelain Sockets Only