Brady - Medium Gate Valve Lockout - 65562
+ / - Hover over image to Zoom
Other Views

Medium Gate Valve Lockout

Manufacturer: Brady
Manufacturer #: 65562
SKU: 91014842
Checking Pricing
     
Packaging:1 Device
Color:Red
Dimensions:6.75 in Dia
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65562
  • Color Red
  • Dimensions 6.75 in Dia
  • Safety Factor OSHA 1910.147
  • Packaging 1 Device
Product Overview:
Brady medium Red Injection-molded polypropylene gate valve lockout. Size-6.75 in diameter.