3M 20688 Medium-Duty Scrub Sponge | Graybar Store
3M - Medium-Duty Scrub Sponge - 20688
+ / - Hover over image to Zoom
Other Views

    Medium-Duty Scrub Sponge

    Manufacturer: 3M
    Manufacturer #: 20688
    SKU: 99524305
    $43.22
    Checking Pricing
         
    Color:Yellow/Green
    Dimensions:6.1 L x 3.6 W x 0.7 H in
    Package Quantity:10 per Pack
    Material:Cellulose; Fiber; Mineral; Resin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 20688
    • Color Yellow/Green
    • Dimensions 6.1 L x 3.6 W x 0.7 H in
    • Application Commercial Kitchen Cleaning
    • Type Scrub Sponge
    • Package Quantity 10 per Pack
    • Material Cellulose; Fiber; Mineral; Resin
    • Country of Origin CA - Canada
    Product Overview:
    Scotch-Brite™ 74 Medium-Duty Scrub Sponge, Package Quantity: 10 per Pack, Dimensions: 6.1 L x 3.6 W x 0.7 H in, Yellow/Green, Material: Cellulose; Fiber; Mineral; Resin