L. H. Dottie MA7 3/8 in. Medium-Duty Machine Screw (Lead) Anchor, Drill Size 3/4 in., Installation Tool ST7 | Graybar Store
L. H. Dottie - 3/8 in. Medium-Duty Machine Screw (Lead) Anchor, Drill Size 3/4 in., Installation Tool ST7 - MA7
+ / - Hover over image to Zoom
Other Views

    3/8 in. Medium-Duty Machine Screw (Lead) Anchor, Drill Size 3/4 in., Installation Tool ST7

    Manufacturer: L. H. Dottie
    Manufacturer #: MA7
    SKU: 25321944
    $80.68
    Checking Pricing
         
    Size:3/8 Inch
    Anchor Type:Machine Screw Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MA7
    • Size 3/8 Inch
    • Anchor Type Machine Screw Anchor
    Product Overview:
    Lead 3/8 in. medium-duty machine screw anchor. Drill size 3/4 in. ST7 installation tool required.
    Dottie's machine screw (lead) anchors perform well in a variety of concrete strengths and can be used in brick. Any head style screw can be used. The screw can be easily removed or loosened and retightened. Vibration does not affect the lead insert's hold on the concrete. Adapts well to hole size variations. Drill hole in concrete and drop anchor expander side down into hole. Place setting tool over anchor and hammer until set.