GE Lighting 15T10 24PK Medium Clear Aqua T10 Lamp, 15W | Graybar Store
GE Lighting - Medium Clear Aqua T10 Lamp, 15W - 15T10 24PK
+ / - Hover over image to Zoom
Other Views

    Medium Clear Aqua T10 Lamp, 15W

    Manufacturer: GE Lighting
    Manufacturer #: 15T10 24PK
    SKU: 88110779
    $4.00
    Checking Pricing
         
    Initial Lumens:120
    Packaging:24 Per Case
    Rated Life (Hour):2500
    Wattage:15
    Alternate Manufacturer Part No.:34407
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15T10 24PK
    • Color Clear
    • Alternate Manufacturer Part No. 34407
    • Base Type Medium Screw
    • Bulb Shape T10
    • Initial Lumens 120
    Product Overview:
    GE clear 15W T10 lamp with medium screw base, 120 initial lumens and 2500 rated life hours for general lighting applications.