Leviton 124-D Medium Base 660W 250V Incandescent Lampholder With 6 in. (16 AWG) Pigtails and Shoulder For Clamp-Type Shade | Graybar Store
Leviton - Medium Base 660W 250V Incandescent Lampholder With 6 in. (16 AWG) Pigtails and Shoulder For Clamp-Type Shade - 124-D
+ / - Hover over image to Zoom
Other Views

    Medium Base 660W 250V Incandescent Lampholder With 6 in. (16 AWG) Pigtails and Shoulder For Clamp-Type Shade

    Manufacturer: Leviton
    Manufacturer #: 124-D
    SKU: 88155866
    $4.99
    Checking Pricing
         
    Lampholder Type:Incandescent
    Rating:660W, 250V
    Lamp Base:Medium
    Body Type/Material:Rubber, Aluminum Screwshell
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 124-D
    • Body Type/Material Rubber, Aluminum Screwshell
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Rating 660W, 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black rubber 660W 250V single-circuit incandescent lampholder with medium base and shoulder for clamp-type shade and (2) 6-in. 16 AWG black and white leads.
    • Rubber, Aluminum Screwshell
    • Leads are No. 16 AWG, 6 inch long soldered to terminals and sealed-in rubber boots