Hubbell Wiring Device - Kellems RL124 Medium Base 660W 250V Incandescent Lampholder With 6 in. (14 AWG) Pigtails | Graybar Store
Hubbell Wiring Device - Kellems - Medium Base 660W 250V Incandescent Lampholder With 6 in. (14 AWG) Pigtails - RL124
+ / - Hover over image to Zoom
Other Views

    Medium Base 660W 250V Incandescent Lampholder With 6 in. (14 AWG) Pigtails

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL124
    SKU: 25081341
    $2.71
    Checking Pricing
         
    Lampholder Type:Incandescent
    Rating:600W, 250V
    Lamp Base:Medium
    Body Type/Material:Pigtail Socket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL124
    • Body Type/Material Pigtail Socket
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Rating 600W, 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black rubber 660W 250V incandescent lampholder with medium base and 14 AWG 6-in. pigtail leads.