Tripp Lite PS-615-HG-OEM Medical Grade Power Strip, 6 Outlets | Graybar Store
Tripp Lite - Medical Grade Power Strip, 6 Outlets - PS-615-HG-OEM
+ / - Hover over image to Zoom
Other Views

    Medical Grade Power Strip, 6 Outlets

    Manufacturer: Tripp Lite
    Manufacturer #: PS-615-HG-OEM
    SKU: 25369855
    $102.49
    Checking Pricing
         
    Voltage (Volts):120V
    Cord Length (Feet):15
    Color:White
    No. of Outlets:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS-615-HG-OEM
    • Color White
    • Voltage (Volts) 120V
    • Cord Length (Feet) 15
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    For Patient-Care Vicinity UL 1363A Medical-Grade Power Strip; 6 15A Hospital-Grade Outlets, Safety Covers, 15 ft. Cord