Belden AX102412 MediaFlex® Modular Insert | Graybar Store
Belden - MediaFlex® Modular Insert - AX102412
+ / - Hover over image to Zoom
Other Views

    MediaFlex® Modular Insert

    Manufacturer: Belden
    Manufacturer #: AX102412
    SKU: 25195248
    $7.48
    Checking Pricing
         
    Style:KeyConnect
    Module:MediaFlex
    No. of Units High:3
    Color:Almond
    Packaging:10 per Pack
    Adapter Type Front:Angled
    Insert Material:Plastic
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102412
    • Color Almond
    • Style KeyConnect
    • No. of Ports 2
    • Adapter Type Front Angled
    • Insert Material Plastic
    • Module MediaFlex
    • No. of Units High 3
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    MediaFlex Module Insert, Almond, Packaging: 10 per Pack