Belden AX104495 KeyConnect® Faceplate | Graybar Store
Belden - KeyConnect® Faceplate - AX104495
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Faceplate

    Manufacturer: Belden
    Manufacturer #: AX104495
    SKU: 25678595
    $3.76
    Checking Pricing
         
    Material:Plastic
    Keyed / Not Keyed:Keyed
    Dimensions (Inches):3.020 W x 0.0455 D x 4.5 H
    Part Number:AX104495
    Color:Electrical White
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104495
    • Keyed / Not Keyed Keyed
    • Color Electrical White
    • Part Number AX104495
    • Mounting Style Flush Mount
    • Type MediaFlex Faceplate Kit
    • No. of Ports 2
    • Dimensions (Inches) 3.020 W x 0.0455 D x 4.5 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SAP Material Type ZSTD
    Product Overview:
    MediaFlex Faceplate Kit, Electrical White, Flush Mount, Plastic, No. of Ports: 2, Dimension (Inches): 3.020 W x 0.0455 D x 4.5 H in