Belden AX101779 MediaFLEX® Faceplate Kit, MDVO-Style | Graybar Store
Belden - MediaFLEX® Faceplate Kit, MDVO-Style - AX101779
+ / - Hover over image to Zoom
Other Views

    MediaFLEX® Faceplate Kit, MDVO-Style

    Manufacturer: Belden
    Manufacturer #: AX101779
    SKU: 22060715
    $4.66
    Checking Pricing
         
    Material:Plastic
    Additional Features:Filler Inserts; Flush MDVO-Style Inserts; Labeling Paper; MDVO Blank, Labeling Window Covers; Mounting Screws; Plate
    Dimensions (Inches):3.020 W x 0.0455 D x 4.5 H
    Part Number:AX101779
    Color:Almond
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber And Coax
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101779
    • Color Almond
    • Part Number AX101779
    • Mounting Style Flush Mount
    • Type MediaFlex Faceplate Kit
    • No. of Ports 2
    • Additional Features Filler Inserts; Flush MDVO-Style Inserts; Labeling Paper; MDVO Blank, Labeling Window Covers; Mounting Screws; Plate
    • Dimensions (Inches) 3.020 W x 0.0455 D x 4.5 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber And Coax
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    MediaFlex Faceplate Kit, Almond, Flush Mount, Plastic, No. of Ports: 2, Dimension (Inches): 3.020 W x 0.0455 D x 4.5 H in