Leviton 47602-24E Media Versatile™ Panel | Graybar Store
Leviton - Media Versatile™ Panel - 47602-24E
+ / - Hover over image to Zoom
Other Views

    Media Versatile™ Panel

    Manufacturer: Leviton
    Manufacturer #: 47602-24E
    SKU: 99427433
    $109.74
    Checking Pricing
         
    Height (Inches):24 in.
    Depth (Inches):6 in.
    Material:Steel
    Color:Black
    Mount Type:Flush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47602-24E
    • Color Black
    • Depth (Inches) 6 in.
    • Height (Inches) 24 in.
    • Mount Type Flush
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure Versatile Panel, Height 24 Inch, Width 14 Inch, Thickness 6 Inch, Media Versatile Brand