Leviton 47603-24P MDU Adapter Boards | Graybar Store
Leviton - MDU Adapter Boards - 47603-24P
+ / - Hover over image to Zoom
Other Views

    MDU Adapter Boards

    Manufacturer: Leviton
    Manufacturer #: 47603-24P
    SKU: 99567299
    $321.34
    Checking Pricing
         
    Color:White
    Module:8-Conductors
    No. of Conductors:8
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47603-24P
    • Color White
    • No. of Conductors 8
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 24
    • Module 8-Conductors
    • Country of Origin MX - Mexico
    Product Overview:
    Media Panel, White, Cat 5e, Termination Style: IDC