Phoenix Contact 2832344 Media Module | Graybar Store
Phoenix Contact - Media Module - 2832344
+ / - Hover over image to Zoom
Other Views

    Media Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2832344
    SKU: 25062529
    $98.65
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Mounting Type:Host System
    No. of Ports:2
    Adapter Type:RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2832344
    • Type Managed Industrial Ethernet Switch
    • No. of Ports 2
    • Adapter Type RJ45
    • Mounting Type Host System
    • Transmission Speed (Mbps) 10/100
    • Country of Origin DE - Germany
    Product Overview:
    Media Module, No. of Ports: 2, Transmission Speed (Mbps): 10/100 Mbps, RJ45, Host System