Panduit MS24B Enclosure Base, Media Distribution, 24.25 in. H | Graybar Store
Panduit - Enclosure Base, Media Distribution, 24.25 in. H - MS24B
+ / - Hover over image to Zoom
Other Views

    Enclosure Base, Media Distribution, 24.25 in. H

    Manufacturer: Panduit
    Manufacturer #: MS24B
    SKU: 25213867
    $105.59
    Checking Pricing
         
    Height (Inches):24.25 in.
    Depth (Inches):4 in.
    Width (Inches):14.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MS24B
    • Mounting Style Flush Mount
    • Type Media Distribution
    • Depth (Inches) 4 in.
    • Enclosure Color White
    • Height (Inches) 24.25 in.
    • Hinge Type Double-Hinged
    • Width (Inches) 14.25 in.
    • For Use With Voice, Video, Data Applications
    • Includes Base, Mud Guard, Edge Grommeting
    • SKU Spec Sheet
      MS24B Specification Sheet
      MS24B Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Media Distribution Enclosure Base, Width (Inches): 14.25 in, Depth (Inches): 4 in, Height (Inches): 24.25 in