CommScope Uniprise 6O4P24-BK-R-CMS-NR Media 6® 6NF4+ Cat 6 Outdoor 4-Pair U/UTP Cable, Black | Graybar Store
CommScope Uniprise - Media 6® 6NF4+ Cat 6 Outdoor 4-Pair U/UTP Cable, Black - 6O4P24-BK-R-CMS-NR
+ / - Hover over image to Zoom
Other Views

    Media 6® 6NF4+ Cat 6 Outdoor 4-Pair U/UTP Cable, Black

    Manufacturer: CommScope Uniprise
    Manufacturer #: 6O4P24-BK-R-CMS-NR
    SKU: 22110849
    $368.46
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Jacket Materials:PE
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 6O4P24-BK-R-CMS-NR
    • Color Black
    • Category Cat 6
    • Type Outdoor Cable
    • Gauge 23 AWG
    • Jacket Materials PE
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Media 6® 6NF4+ series outdoor rated category 6 4-pair U/UTP cable. Manufacturer's part number 4665904/10.
    • Outdoor rated
    • 23 AWG solid bare copper conductors
    • Flexible jacket strips cleanly and resist kinking
    • PVC jacket