CommScope Uniprise 6P4P24-S-WH-R-CMS-TPCE Media 6® 65S4+ Cat 6 Shielded Plenum 4-Pair F/UTP Cable, White | Graybar Store
CommScope Uniprise - Media 6® 65S4+ Cat 6 Shielded Plenum 4-Pair F/UTP Cable, White - 6P4P24-S-WH-R-CMS-TPCE
+ / - Hover over image to Zoom
Other Views

    Media 6® 65S4+ Cat 6 Shielded Plenum 4-Pair F/UTP Cable, White

    Manufacturer: CommScope Uniprise
    Manufacturer #: 6P4P24-S-WH-R-CMS-TPCE
    SKU: 25085665
    $968.83
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Jacket Materials:PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 6P4P24-S-WH-R-CMS-TPCE
    • Color White
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White Media 6® 65S4+ series shielded category 6 plenum 4-pair F/UTP cable. Manufacturer's part number 8755204/10.
    • Plenum rated
    • 23 AWG solid bare copper conductors
    • Foiled twisted pair cable
    • PVC jacket