CommScope Uniprise 6NP4P24-YL-P-CMS-PVNS Media 6® 65N4+ Cat 6 Non-Plenum 4-Pair U/UTP Cable, Yellow | Graybar Store
CommScope Uniprise - Media 6® 65N4+ Cat 6 Non-Plenum 4-Pair U/UTP Cable, Yellow - 6NP4P24-YL-P-CMS-PVNS
+ / - Hover over image to Zoom
Other Views

    Media 6® 65N4+ Cat 6 Non-Plenum 4-Pair U/UTP Cable, Yellow

    Manufacturer: CommScope Uniprise
    Manufacturer #: 6NP4P24-YL-P-CMS-PVNS
    SKU: 25362780
    $213.79
    Checking Pricing
         
    Color:Yellow
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 6NP4P24-YL-P-CMS-PVNS
    • Color Yellow
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow Media 6® 65N4+ series category 6 non-plenum 4-pair U/UTP cable. Manufacturer's part number 8471914/10.
    • Non-Plenum rated
    • 23 AWG solid bare copper conductors
    • Flexible jacket strips cleanly and resist kinking
    • PVC jacket