CommScope Uniprise Media 6® 65N4+ Cat 6 Non-Plenum 4-Pair U/UTP Cable | Graybar Store
CommScope Uniprise - Media 6® 65N4+ Cat 6 Non-Plenum 4-Pair U/UTP Cable
+ / - Hover over image to Zoom
Other Views

    Media 6® 65N4+ Cat 6 Non-Plenum 4-Pair U/UTP Cable

    Manufacturer: CommScope Uniprise
         

    Commscope's Media 6® exceeds all Category 6 specifications to support broadband video and high speed, full-duplex transmission protocols that dominate new technologies.

    • Non-Plenum rated
    • 23 AWG solid bare copper conductors
    • Flexible jacket strips cleanly and resist kinking
    • PVC jacket
    See More >>
    • Manufacturer CommScope Uniprise
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    6NP4P24-BL-P-CMS-PVNS
    25362777
    Blue
    PVC
    4
    1000 Foot Box
    $
    213
    .79
    1000 Ft
    /
    Reel
    25362777
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    213
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-CMS-PVNS
    25362778
    White
    PVC
    4
    1000 Foot Box
    $
    213
    .79
    1000 Ft
    /
    Reel
    25362778
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    213
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BK-P-CMS-PVNS
    25362783
    Black
    PVC
    4
    1000 Foot Box
    $
    266
    .28
    1000 Ft
    /
    Reel
    25362783
    Color
    Black
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    266
    .28
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-P-CMS-PVNS
    25362781
    Orange
    PVC
    4
    1000 Foot Box
    $
    266
    .28
    1000 Ft
    /
    Reel
    25362781
    Color
    Orange
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    266
    .28
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-P-CMS-PVNS
    25362779
    Grey
    PVC
    4
    1000 Foot Box
    $
    213
    .79
    1000 Ft
    /
    Reel
    25362779
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    213
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-P-CMS-PVNS
    25362782
    Green
    PVC
    4
    1000 Foot Box
    $
    266
    .28
    1000 Ft
    /
    Reel
    25362782
    Color
    Green
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    266
    .28
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-CMS-PVNS
    25362780
    Yellow
    PVC
    4
    1000 Foot Box
    $
    213
    .79
    1000 Ft
    /
    Reel
    25362780
    Color
    Yellow
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    213
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362777 SKU, 25362777 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    213
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362778 SKU, 25362778 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    213
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362783 SKU, 25362783 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    266
    .28
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362781 SKU, 25362781 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    266
    .28
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362779 SKU, 25362779 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    213
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362782 SKU, 25362782 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    266
    .28
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362780 SKU, 25362780 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    213
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available