CommScope Uniprise 6P4P24-GY-P-CMS-TPNS Media 6® 6504+ Cat 6 Plenum 4-Pair U/UTP Cable, Grey | Graybar Store
CommScope Uniprise - Media 6® 6504+ Cat 6 Plenum 4-Pair U/UTP Cable, Grey - 6P4P24-GY-P-CMS-TPNS
+ / - Hover over image to Zoom
Other Views

    Media 6® 6504+ Cat 6 Plenum 4-Pair U/UTP Cable, Grey

    Manufacturer: CommScope Uniprise
    Manufacturer #: 6P4P24-GY-P-CMS-TPNS
    SKU: 25362787
    $364.41
    Checking Pricing
         
    Color:Grey
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 6P4P24-GY-P-CMS-TPNS
    • Color Grey
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey Media 6® 6504+ series category 6 plenum 4-pair U/UTP cable. Manufacturer's part number 8773814/10.
    • Plenum rated
    • 23 AWG solid bare copper conductors
    • Flexible jacket strips cleanly and resist kinking
    • FEP, Low-smoke PVC jacket