Cortelco 322041TP227E Medallion Caller ID Telephone, One Line, Charcoal Grey | Graybar Store
Cortelco - Medallion Caller ID Telephone, One Line, Charcoal Grey - 322041TP227E
+ / - Hover over image to Zoom
Other Views

    Medallion Caller ID Telephone, One Line, Charcoal Grey

    Manufacturer: Cortelco
    Manufacturer #: 322041TP227E
    SKU: 25095995
    $107.70
    Checking Pricing
         
    Color:Charcoal Grey
    Additional Features:One-Line
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 322041TP227E
    • Color Charcoal Grey
    • Type Single-Line Call ID Telephone
    • Additional Features One-Line
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Medallion single line caller ID telephone, charcoal grey.
    Features
    • Speakerphone
    • Caller ID with Call Waiting
    • Wide Angle LCD
    • Voice Message Indication
    • On Hook Predial
    • Directory Name Match
    • MUTE with LED
    • DTMF Dialing
    • Electronic Hold with Extension Release
    • 10 Direct Dials Memories with up to 24 Digits
    • Flask Programmable
    • Enhanced Redial
    • 5 Selectable ringer Cadences
    • Data Port
    • Tone/Pulse Switchable
    • 2.5mm Headset Jack
    • 6 Programmable Area Codes
    • Conference
    • Desk/Wall Mountable