GE Lighting 15A/W-2PK MED SOFT WHT LMP | Graybar Store
GE Lighting - MED SOFT WHT LMP - 15A/W-2PK
+ / - Hover over image to Zoom
Other Views

    MED SOFT WHT LMP

    Manufacturer: GE Lighting
    Manufacturer #: 15A/W-2PK
    SKU: 25088701
    $3.20
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):2500
    Initial Lumens:110
    Packaging:24 Per Case
    Alternate Manufacturer Part No.:97491
    Color:Soft White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15A/W-2PK
    • Color Soft White
    • Alternate Manufacturer Part No. 97491
    • Base Type Medium
    • Bulb Shape A15
    • Initial Lumens 110
    • Rated Life (Hour) 2500
    • Wattage 15
    • Packaging 24 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Soft white 15W 120V A15 incandescent lamp with medium base, 2500 rated life hours and 110 initial lumens.
    • Filament Type C-9
    • Maximum Overall Length 3.5 Inch
    • Light Center Length 2.37 Inch