GE Lighting 15S11/102 MED Refrigerator Lamp, 15W, 120V | Graybar Store
GE Lighting - MED Refrigerator Lamp, 15W, 120V - 15S11/102
+ / - Hover over image to Zoom
Other Views

    MED Refrigerator Lamp, 15W, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 15S11/102
    SKU: 88110770
    $4.02
    Checking Pricing
         
    Initial Lumens:120
    Packaging:240 Per Case
    Rated Life (Hour):400
    Wattage:15
    Alternate Manufacturer Part No.:13291
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15S11/102
    • Color Clear
    • Alternate Manufacturer Part No. 13291
    • Base Type Medium
    • Bulb Shape S11
    • Initial Lumens 120
    Product Overview:
    GE clear 15W S11 lamp with medium base, 120 initial lumens and 400 rated life hours for refrigerator 12-lamp tray lighting applications.