GE Lighting 200PAR56/MFL MED FLOOD LAMP | Graybar Store
GE Lighting - MED FLOOD LAMP - 200PAR56/MFL
+ / - Hover over image to Zoom
Other Views

    MED FLOOD LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 200PAR56/MFL
    SKU: 88110849
    $33.93
    Checking Pricing
         
    Initial Lumens:2270
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:200
    Alternate Manufacturer Part No.:49889
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 200PAR56/MFL
    • Color Clear
    • Alternate Manufacturer Part No. 49889
    • Base Type Mogul End Prong
    • Bulb Shape PAR56
    • Initial Lumens 2270
    Product Overview:
    GE clear 200 watt PAR56 with mogul end prong base, 2270 initial lumens and 2000 rated life hours for medium flood lighting.