Square D (Schneider Electric) 8903SMO11V02 Mechanically Held SMO Lighting Contactor, Open Enclosure, 3-Pole, 30A, 120V Coil | Graybar Store
Square D (Schneider Electric) - Mechanically Held SMO Lighting Contactor, Open Enclosure, 3-Pole, 30A, 120V Coil - 8903SMO11V02
+ / - Hover over image to Zoom
Other Views

    Mechanically Held SMO Lighting Contactor, Open Enclosure, 3-Pole, 30A, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SMO11V02
    SKU: 88246412
    $785.55
    Checking Pricing
         
    Amperage Rating:30
    Coil Voltage:120
    Poles:3
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SMO11V02
    • Amperage Rating 30
    • Coil Voltage 120
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Mechanically held type SMO 30A 600V 3-pole lighting contactor with open-type enclosure with 120V coil.