Square D (Schneider Electric) 8903SMO10V01 Mechanically Held SMO Lighting Contactor, Open Enclosure, 2-Pole, 30A, 24V Coil | Graybar Store
Square D (Schneider Electric) - Mechanically Held SMO Lighting Contactor, Open Enclosure, 2-Pole, 30A, 24V Coil - 8903SMO10V01
+ / - Hover over image to Zoom
Other Views

    Mechanically Held SMO Lighting Contactor, Open Enclosure, 2-Pole, 30A, 24V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SMO10V01
    SKU: 25203387
    $741.68
    Checking Pricing
         
    Amperage Rating:30
    Coil Voltage:24
    Poles:2
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SMO10V01
    • Amperage Rating 30
    • Coil Voltage 24
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Mechanically held type SMO 30A 600V 2-pole lighting contactor with open-type enclosure with 24V coil.