Square D (Schneider Electric) 8903SQG11V02 Mechanically Held Series SQG Lighting Contactor, NEMA 1 Enclosure, 100A, 3-Pole, 120V Coil | Graybar Store
Square D (Schneider Electric) - Mechanically Held Series SQG Lighting Contactor, NEMA 1 Enclosure, 100A, 3-Pole, 120V Coil - 8903SQG11V02
+ / - Hover over image to Zoom
Other Views

    Mechanically Held Series SQG Lighting Contactor, NEMA 1 Enclosure, 100A, 3-Pole, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SQG11V02
    SKU: 88246451
    $2,297.11
    Checking Pricing
         
    Amperage Rating:100
    Coil Voltage:120
    Poles:3
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SQG11V02
    • Amperage Rating 100
    • Coil Voltage 120
    • Enclosure Style NEMA 1
    • Poles 3
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Mechanically held 100A 600V 3-pole lighting contactor with NEMA 1 enclosure and 120V coil.