Square D (Schneider Electric) 8903LXO1000V04 Mechanically Held Lighting Contactor with Open-Type Enclosure, 10-Pole, 277V | Graybar Store
Square D (Schneider Electric) - Mechanically Held Lighting Contactor with Open-Type Enclosure, 10-Pole, 277V - 8903LXO1000V04
+ / - Hover over image to Zoom
Other Views

    Mechanically Held Lighting Contactor with Open-Type Enclosure, 10-Pole, 277V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LXO1000V04
    SKU: 22038077
    $1,489.05
    Checking Pricing
         
    Amperage Rating:20 Tungsten/30 Fluorescent
    Coil Voltage:277
    Poles:10
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LXO1000V04
    • Amperage Rating 20 Tungsten/30 Fluorescent
    • Coil Voltage 277
    • Enclosure Style Open
    • Poles 10
    • Voltage Rating 600
    • Country of Origin MX - Mexico
    Product Overview:
    Mechanically held 600V 10-pole lighting contactor with open-type enclosure, 20A tungsten/30A fluorescent and coil voltage 277V.