Square D (Schneider Electric) 8903LXG60V04CR6 Mechanically Held Lighting Contactor with NEMA 1 Enclosure, 6-Pole, 277V, Form CR6 | Graybar Store
Square D (Schneider Electric) - Mechanically Held Lighting Contactor with NEMA 1 Enclosure, 6-Pole, 277V, Form CR6 - 8903LXG60V04CR6
+ / - Hover over image to Zoom
Other Views

    Mechanically Held Lighting Contactor with NEMA 1 Enclosure, 6-Pole, 277V, Form CR6

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LXG60V04CR6
    SKU: 97106261
    $1,958.21
    Checking Pricing
         
    Amperage Rating:20 Tungsten/30 Fluorescent
    Coil Voltage:277
    Poles:6
    Voltage Rating:600
    Form:CR6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LXG60V04CR6
    • Amperage Rating 20 Tungsten/30 Fluorescent
    • Coil Voltage 277
    • Enclosure Style NEMA 1
    • Form CR6
    • Poles 6
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mechanically held 600V 6-pole lighting contactor with NEMA 1 enclosure, 20A tungsten/30A fluorescent, form CR6 and coil voltage 277V.