Square D (Schneider Electric) 8903SQO12V02 Mechanically Held Lighting Contactor, Open NEMA, 100A, 4-Pole, 120V | Graybar Store
Square D (Schneider Electric) - Mechanically Held Lighting Contactor, Open NEMA, 100A, 4-Pole, 120V - 8903SQO12V02
+ / - Hover over image to Zoom
Other Views

    Mechanically Held Lighting Contactor, Open NEMA, 100A, 4-Pole, 120V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SQO12V02
    SKU: 99422078
    $2,475.74
    Checking Pricing
         
    Amperage Rating:100
    Coil Voltage:277
    Poles:4
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SQO12V02
    • Amperage Rating 100
    • Coil Voltage 277
    • Enclosure Style Open
    • Poles 4
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Mechanically held 100A 600V 4-pole lighting contactor with open type enclosure and 120V coil.