Square D (Schneider Electric) 8903SQO11V04 Mechanically Held Lighting Contactor, Open NEMA, 100A, 3-Pole, 277V | Graybar Store
Square D (Schneider Electric) - Mechanically Held Lighting Contactor, Open NEMA, 100A, 3-Pole, 277V - 8903SQO11V04
+ / - Hover over image to Zoom
Other Views

    Mechanically Held Lighting Contactor, Open NEMA, 100A, 3-Pole, 277V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SQO11V04
    SKU: 25101352
    $2,029.69
    Checking Pricing
         
    Amperage Rating:100
    Coil Voltage:277
    Poles:3
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SQO11V04
    • Amperage Rating 100
    • Coil Voltage 277
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Mechanically held 100A 600V 3-pole lighting contactor with open type enclosure with coil voltage 277V.