Square D (Schneider Electric) 8903SQO10V02 Mechanically Held Lighting Contactor, Open NEMA, 100A, 2-Pole, 120V Coil | Graybar Store
Square D (Schneider Electric) - Mechanically Held Lighting Contactor, Open NEMA, 100A, 2-Pole, 120V Coil - 8903SQO10V02
+ / - Hover over image to Zoom
Other Views

    Mechanically Held Lighting Contactor, Open NEMA, 100A, 2-Pole, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SQO10V02
    SKU: 88246462
    $1,908.51
    Checking Pricing
         
    Amperage Rating:100
    Coil Voltage:120
    Poles:2
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SQO10V02
    • Amperage Rating 100
    • Coil Voltage 120
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Mechanically held 100A 600V 2-pole lighting contactor with open type enclosure and 120V coil.