Square D (Schneider Electric) 8903LXG80V04 Mechanically Held Lighting Contactor | Graybar Store
Square D (Schneider Electric) - Mechanically Held Lighting Contactor - 8903LXG80V04
+ / - Hover over image to Zoom
Other Views

    Mechanically Held Lighting Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LXG80V04
    SKU: 92113473
    $1,458.46
    Checking Pricing
         
    Amperage Rating:30 A
    Coil Voltage:277 V AC
    Poles:8
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LXG80V04
    • Amperage Rating 30 A
    • Coil Voltage 277 V AC
    • Enclosure Style NEMA 1
    • Poles 8
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mechanically Held Lighting Contactor, Voltage Rating: 600 V AC, Amperage Rating: 30 A, Coil Voltage: 277 V AC, Poles: 8