Square D (Schneider Electric) 8903LXO04V02 Mechanically Held Lighting Contactor | Graybar Store
Square D (Schneider Electric) - Mechanically Held Lighting Contactor - 8903LXO04V02
+ / - Hover over image to Zoom
Other Views

    Mechanically Held Lighting Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LXO04V02
    SKU: 25112631
    $1,232.95
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LXO04V02
    • Enclosure Style Open
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mechanically Held Lighting Contactor, Voltage Rating: 600 V AC, Amperage Rating: 30 A, Coil Voltage: 110 at 50 Hz V AC; 120 at 60 Hz V AC, Poles: 4