Square D (Schneider Electric) 8903LXG30V02 Mechanically Held 120V 3-Pole Lighting Contactor with NEMA 1 Enclosure | Graybar Store
Square D (Schneider Electric) - Mechanically Held 120V 3-Pole Lighting Contactor with NEMA 1 Enclosure - 8903LXG30V02
+ / - Hover over image to Zoom
Other Views

    Mechanically Held 120V 3-Pole Lighting Contactor with NEMA 1 Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LXG30V02
    SKU: 88293121
    $836.32
    Checking Pricing
         
    Amperage Rating:20 Tungsten/30 Fluorescent
    Coil Voltage:120
    Poles:3
    Voltage Rating:600
    Form:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LXG30V02
    • Amperage Rating 20 Tungsten/30 Fluorescent
    • Coil Voltage 120
    • Enclosure Style NEMA 1
    • Form Standard
    • Poles 3
    • Voltage Rating 600
    • Country of Origin MX - Mexico
    Product Overview:
    Mechanically held 600V 3-pole lighting contactor with NEMA 1 enclosure, 20A tungsten/30A fluorescent and coil voltage 120V.
    • 30 A fluorescent lighting rating, 20 A tungsten lighting rating
    • Electronically and mechanically held
    • Field-convertible contacts with N.O. and N.C. indicators
    • Coil Voltage Code: 120 V 60 Hz; 110 V 50 Hz