Intermatic WH40 Mechanical Water Heater Time Switch | Graybar Store
Intermatic - Mechanical Water Heater Time Switch - WH40
+ / - Hover over image to Zoom
Other Views

    Mechanical Water Heater Time Switch

    Manufacturer: Intermatic
    Manufacturer #: WH40
    SKU: 88138854
    $115.11
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1
    Color:Grey
    Clock Motor Voltage:240V
    Switch Type:DPST
    Use With:EH Series
    HP Rating:1.5 hp
    Amps:30 A
    Voltage (Volts):208 to 277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WH40
    • Color Grey
    • Voltage (Volts) 208 to 277
    • Amps 30 A
    • Clock Motor Voltage 240V
    • Enclosure Type (Nema) NEMA 1
    • HP Rating 1.5 hp
    • NEMA Ratings 1
    • Switch Type DPST
    • Use With EH Series
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EH Series Mechanical Water Heater Time Switch, Gray, Voltage (Volts): 208 to 277 V, Amps: 30 (Inductive/Resistive) A; 5 (Tungsten) A, Clock Motor Voltage: 240 V, Switch Type: DPST