Intermatic T7401B Mechanical Time Switch T7000B Series | Graybar Store
Intermatic - Mechanical Time Switch T7000B Series - T7401B
+ / - Hover over image to Zoom
Other Views

    Mechanical Time Switch T7000B Series

    Manufacturer: Intermatic
    Manufacturer #: T7401B
    SKU: 88138780
    $205.74
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:125V
    Load Rating:40A
    Switch Type:4PST
    HP Rating:5 HP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T7401B
    • Clock Motor Voltage 125V
    • Enclosure Type (Nema) NEMA 1
    • Energy Controls Mechanical 7 Day Timer
    • HP Rating 5 HP
    • Load Rating 40A
    • NEMA Ratings 3R
    • Switch Type 4PST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mechanical 7 day T7000B Series time switch NEMA 1 metal 4PST.
    T7000B Series mechanical 7 day timer switch with and without carryover indoor and outdoor models. Available NEMA 1 metal 4PST.