Intermatic 7-Day Mechanical Time Switch | Graybar Store
Intermatic - 7-Day Mechanical Time Switch
+ / - Hover over image to Zoom
Other Views

    7-Day Mechanical Time Switch

    Manufacturer: Intermatic
         

    T7000B Series mechanical 7 day timer switch with and without carryover indoor and outdoor models available.

    These time switches provide a different on/off program each day of the week. They also provide for 4 pole single throw and 4 pole (2NO/2NC) switching.
    See More >>
    • Manufacturer Intermatic
    • Energy Controls Mechanical 7 Day Timer
    • NEMA Ratings 3R
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Enclosure Type (Nema)
    Clock Motor Voltage
    Load Rating
    Switch Type
    HP Rating
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    T7401B
    88138780
    NEMA 1
    125V
    40A
    4PST
    5 HP
    $
    205
    .74
    /
    EA
    88138780
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    125V
    Load Rating
    40A
    Switch Type
    4PST
    HP Rating
    5 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    205
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T7402B
    88138787
    NEMA 1
    208/277V
    40A
    5HP at 240V, 10HP at 240V
    $
    214
    .49
    /
    EA
    88138787
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    208/277V
    Load Rating
    40A
    Switch Type
    HP Rating
    5HP at 240V, 10HP at 240V
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    214
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138780 SKU, 88138780 ANALYTICS...
    Load Rating
    40A
    Switch Type
    4PST
    HP Rating
    5 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    205
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138787 SKU, 88138787 ANALYTICS...
    Load Rating
    40A
    Switch Type
    HP Rating
    5HP at 240V, 10HP at 240V
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    214
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available