Intermatic T101R Mechanical Time Switch T100 Series | Graybar Store
Intermatic - Mechanical Time Switch T100 Series - T101R
+ / - Hover over image to Zoom
Other Views

    Mechanical Time Switch T100 Series

    Manufacturer: Intermatic
    Manufacturer #: T101R
    SKU: 88138691
    $134.81
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3
    Clock Motor Voltage:125V
    Load Rating:40A
    Switch Type:SPST
    HP Rating:2 HP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T101R
    • Clock Motor Voltage 125V
    • Enclosure Type (Nema) NEMA 3
    • Energy Controls Mechanical 24 Hour Timer
    • HP Rating 2 HP
    • Load Rating 40A
    • NEMA Ratings 3
    • Switch Type SPST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    T100 Series mechanical 24 hour time switch loads up to 40 amps and manual overide NEMA 3 metal SPST.
    • Control electrical loads up to 40 Amps
    • Provides direct 24 hour control of most loads
    • 1 to 12 ON/OFF operations each day
    • Minimum ON/OFF times of 1 hour
    • Manual override
    • All models equipped with one ON and one OFF tripper.
    • The unit contains a 1-circuit standard On/Off Single Pole Single Throw 40 Amps, 4000 watt capacity, 125 volts.