Intermatic Mechanical Time Switch 1 | Graybar Store
Intermatic - Mechanical Time Switch 1
+ / - Hover over image to Zoom
Other Views

    Mechanical Time Switch 1

    Manufacturer: Intermatic
         

    T100 Series mechanical 24 hour time switch loads up to 40 amps and manual override.

    T100 Series mechanical 24 hour time switch loads up to 40 amps and manual overide. The heavy duty mechanical time switch is designed for industrial, commercial and residential applications.
    See More >>
    • Manufacturer Intermatic
    • Energy Controls Mechanical 24 Hour Timer
    • NEMA Ratings 3
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Enclosure Type (Nema)
    Clock Motor Voltage
    Load Rating
    Switch Type
    HP Rating
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    T101
    88138684
    NEMA 1
    125V
    40A
    SPST
    2 HP
    $
    94
    .15
    /
    EA
    88138684
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    125V
    Load Rating
    40A
    Switch Type
    SPST
    HP Rating
    2 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    94
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T101P
    88138690
    NEMA 3
    125V
    40A
    SPST
    2 HP
    $
    126
    .68
    /
    EA
    88138690
    Enclosure Type (Nema)
    NEMA 3
    Clock Motor Voltage
    125V
    Load Rating
    40A
    Switch Type
    SPST
    HP Rating
    2 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    126
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T101R
    88138691
    NEMA 3
    125V
    40A
    SPST
    2 HP
    $
    134
    .81
    /
    EA
    88138691
    Enclosure Type (Nema)
    NEMA 3
    Clock Motor Voltage
    125V
    Load Rating
    40A
    Switch Type
    SPST
    HP Rating
    2 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    134
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T103
    88138699
    NEMA 1
    125V
    40A
    DPST
    2 HP
    $
    104
    .64
    /
    EA
    88138699
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    125V
    Load Rating
    40A
    Switch Type
    DPST
    HP Rating
    2 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    104
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T104
    88138704
    NEMA 1
    208/277V
    40A
    DPST
    5 HP
    $
    109
    .28
    /
    EA
    88138704
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    208/277V
    Load Rating
    40A
    Switch Type
    DPST
    HP Rating
    5 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    109
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T104P
    88138709
    NEMA 3
    208/277V
    40A
    DPST
    5 HP
    $
    139
    .93
    /
    EA
    88138709
    Enclosure Type (Nema)
    NEMA 3
    Clock Motor Voltage
    208/277V
    Load Rating
    40A
    Switch Type
    DPST
    HP Rating
    5 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    139
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T102
    88138693
    NEMA 3
    125V
    40A
    2HP at 120V, 5HP at 240V
    $
    99
    .84
    /
    EA
    88138693
    Enclosure Type (Nema)
    NEMA 3
    Clock Motor Voltage
    125V
    Load Rating
    40A
    Switch Type
    HP Rating
    2HP at 120V, 5HP at 240V
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    99
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138684 SKU, 88138684 ANALYTICS...
    Load Rating
    40A
    Switch Type
    SPST
    HP Rating
    2 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    94
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138690 SKU, 88138690 ANALYTICS...
    Load Rating
    40A
    Switch Type
    SPST
    HP Rating
    2 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    126
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138691 SKU, 88138691 ANALYTICS...
    Load Rating
    40A
    Switch Type
    SPST
    HP Rating
    2 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    134
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138699 SKU, 88138699 ANALYTICS...
    Load Rating
    40A
    Switch Type
    DPST
    HP Rating
    2 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    104
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138704 SKU, 88138704 ANALYTICS...
    Load Rating
    40A
    Switch Type
    DPST
    HP Rating
    5 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    109
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138709 SKU, 88138709 ANALYTICS...
    Load Rating
    40A
    Switch Type
    DPST
    HP Rating
    5 HP
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    139
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138693 SKU, 88138693 ANALYTICS...
    Load Rating
    40A
    Switch Type
    HP Rating
    2HP at 120V, 5HP at 240V
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    99
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available