Burndy AMS500 Mechanical Splice | Graybar Store
Burndy - Mechanical Splice - AMS500
+ / - Hover over image to Zoom
Other Views

    Mechanical Splice

    Manufacturer: Burndy
    Manufacturer #: AMS500
    SKU: 92042444
    $43.14
    Checking Pricing
         
    Wire Size:3/0 AWG to 500 kcmil (Copper Stranded), 3/0 to 4/0 (Copper Solid) AWG, 3/0 to 500 (Aluminum) kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AMS500
    • Wire Size 3/0 AWG to 500 kcmil (Copper Stranded), 3/0 to 4/0 (Copper Solid) AWG, 3/0 to 500 (Aluminum) kcmil
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical Splice, Wire Size: 3/0 AWG to 500 kcmil (Copper Stranded); 3/0 to 4/0 (Copper Solid) AWG; 3/0 to 500 (Aluminum) kcmil, Finish: Tin-Plated