Burndy AMS350 Mechanical Splice | Graybar Store
Burndy - Mechanical Splice - AMS350
+ / - Hover over image to Zoom
Other Views

    Mechanical Splice

    Manufacturer: Burndy
    Manufacturer #: AMS350
    SKU: 92042443
    $29.57
    Checking Pricing
         
    Wire Size:4 to 4/0 AWG (Copper Solid), 6 AWG to 350 kcmil (Aluminum), 6 AWG to 550 kcmil (Copper Stranded)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AMS350
    • Wire Size 4 to 4/0 AWG (Copper Solid), 6 AWG to 350 kcmil (Aluminum), 6 AWG to 550 kcmil (Copper Stranded)
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical Splice, Wire Size: 4 to 4/0 AWG (Copper Solid); 6 AWG to 350 kcmil (Aluminum); 6 AWG to 550 kcmil (Copper Stranded), Finish: Tin-Plated