Burndy AMS250 Mechanical Splice | Graybar Store
Burndy - Mechanical Splice - AMS250
+ / - Hover over image to Zoom
Other Views

    Mechanical Splice

    Manufacturer: Burndy
    Manufacturer #: AMS250
    SKU: 92042437
    $26.09
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil (Copper Stranded), 6 to 4/0 (Aluminum) AWG, 6 to 4/0 (Copper Solid) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AMS250
    • Wire Size 6 AWG to 250 kcmil (Copper Stranded), 6 to 4/0 (Aluminum) AWG, 6 to 4/0 (Copper Solid) AWG
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical Splice, Wire Size: 6 AWG to 250 kcmil (Copper Stranded); 6 to 4/0 (Aluminum) AWG; 6 to 4/0 (Copper Solid) AWG, Finish: Tin-Plated