Square D (Schneider Electric) AL800P6K Mechanical Lug Kit For PG , PJ , PL , MG and MJ Frame Circuit Breakers | Graybar Store
Square D (Schneider Electric) - Mechanical Lug Kit For PG , PJ , PL , MG  and MJ Frame Circuit Breakers - AL800P6K
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug Kit For PG , PJ , PL , MG and MJ Frame Circuit Breakers

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: AL800P6K
    SKU: 25057081
    $391.07
    Checking Pricing
         
    Use With:(2) 3/0 AWG to 600 kcmil AL/CU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # AL800P6K
    • Accessory Type Mechanical Lug Kit
    • Use With (2) 3/0 AWG to 600 kcmil AL/CU
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical lug kit for PG, PJ, PL, MG and MJ circuit breakers. Use with (2) 3/0 AWG to 600 kcmil AL/CU.
    • Maximum Breaker Current 800 Ampere
    • 2 Conductor
    • Conductor Size 3/0 Awg To 600 Kcmil
    • Conductor Material Copper/Aluminum
    • Aluminum Body
    • Used On Powerpact M/P Frame Electronic Trip Circuit Breaker